Zoro Homepage

Walter Prototyp - ULTRA/End mill with corner radius

  • Mfr # H8015828-8-0.5-43

  • Zoro # G8806795


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8015828-8-0.5-43
Zoro #
G8806795
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
8 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Neck Length
80.00mm
Neck Dia.
7.85 mm
Overall Length
80 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Straight, Metric, 8 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.