Zoro Homepage

Walter Prototyp - ULTRA/End mill with corner radius

  • Mfr # H8082228-20-1.5

  • Zoro # G8807057


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
8
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8082228-20-1.5
Zoro #
G8807057
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Corner Radius
1.5 mm
Milling Dia.
20 mm
Neck Dia.
20 mm
Overall Length
104 mm
Neck Length
104.00mm

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Straight, Metric, 1.5 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.