Walter Prototyp - ULTRA/Mini end mill with corner radius (Discontinued)
- Mfr # H4044928-0.8-2
- Zoro # G8802936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4044928-0.8-2
Zoro #
G8802936
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
38.00 mm
Milling Diameter
0.77mm
Length of Cut
0.77 mm
Shank Dia.
3.00 mm
Milling Dia.
0.77 mm
Neck Length
38.00mm
Dimension Type
Metric
Corner Radius
1.00mm
Neck Dia.
0.77mm
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TAX
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
High Performance
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Finishing
Material Grade - Machining
High Performance
Material - Machining
Carbide
Description
Corner Radius End Mill, 0.77mm Milling Dia., Carbide, Metric, 1.00mm, 0.77mm, 38.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.