Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836946
- Zoro # G2936957
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
5.9060"
Shank Dia.
0.9840 in
Toolholder Style
M2131
Max. Speed
30,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836946
- Zoro #
- G2936957
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M2131
- Max. Speed
- 30,300 RPM
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- ISO Number
- M2131-025-A25-02-15-L
- Cutting Application
- Ramping
- ANSI Code
- M2131-025-A25-02-15-L
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 5.9060"
- Shank Dia.
- 0.9840 in
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 5.9060"
- Length
- 5.9060"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Straight, Overall Length 5.9060 In., ANSI Code M2131-025-A25-02-15-L, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.