Walter - Ramping Cutter
- Mfr # 6836949
- Zoro # G2932705
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.7870"
Overall Length
6.8900"
Shank Dia.
0.9840 in
Coolant Fed
Coolant Through
Max. Speed
19,400 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836949
- Zoro #
- G2932705
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Coolant Fed
- Coolant Through
- Max. Speed
- 19,400 RPM
- Shank Type - Machining
- Straight
- Cutting Application
- Ramping
- Toolholder Style
- M2131
- ANSI Code
- M2131-032-A25-02-20-L
- ISO Number
- M2131-032-A25-02-20-L
Dimensions
- Depth of Cut
- 0.7870"
- Overall Length
- 6.8900"
- Shank Dia.
- 0.9840 in
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 6.8900"
- Length
- 6.8900"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 0.9840 in, Straight, Overall Length 6.8900 In., ANSI Code M2131-032-A25-02-20-L, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.