Walter - Ramping Cutter
- Mfr # 6836955
- Zoro # G2912439
product price:Â
$
1,360.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Shank Dia.
2.4800 in
Overall Length
5.5870"
Cutting Application
Ramping
Taper Shank Size
HSK-A 63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836955
- Zoro #
- G2912439
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Ramping
- Max. Speed
- 40,000 RPM
- ANSI Code
- M2131-025-H63-02-15
- Toolholder Style
- M2131
- ISO Number
- M2131-025-H63-02-15
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Taper
Dimensions
- Depth of Cut
- 0.5910"
- Shank Dia.
- 2.4800 in
- Overall Length
- 5.5870"
- Taper Shank Size
- HSK-A 63
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 5.5870"
- Length
- 5.5870"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 2.4800 in, Taper, Overall Length 5.5870 In., ANSI Code M2131-025-H63-02-15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.