Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836969
- Zoro # G2953976
product price:Â
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
1.0630 in
Overall Length
2.3620 in
Hub Outside Dia.
2.3230 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836969
- Zoro #
- G2953976
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 21,100 RPM
- Cutting Application
- Ramping
- Coolant Fed
- Coolant Through
- ANSI Code
- M2131-080-B27-05-15
- ISO Number
- M2131-080-B27-05-15
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 2.3620 in
- Hub Outside Dia.
- 2.3230 in
- Max. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 2.3620 in
- Length
- 2.3620 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.5910 in, ANSI Code M2131-080-B27-05-15, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.