Walter - Ramping Cutter
- Mfr # 6836977
- Zoro # G2908065
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
7.0080"
Shank Dia.
1-1/4 in
Cutting Application
Ramping
Toolholder Style
M2131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836977
- Zoro #
- G2908065
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Ramping
- Toolholder Style
- M2131
- Max. Speed
- 15,800 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- M2131.038-A31-03-15-L
- Shank Type - Machining
- Straight
- ISO Number
- M2131.038-A31-03-15-L
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 7.0080"
- Shank Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1 1/2 in
- Wire Rope Length
- 7.0080"
- Length
- 7.0080"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Straight, Overall Length 7.0080 In., ANSI Code M2131.038-A31-03-15-L, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.