Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836980
- Zoro # G2938165
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.7870 in
Arbor Dia.
1 in
Overall Length
2 in
Max. Speed
22,900 RPM
Hub Outside Dia.
1.7720 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836980
- Zoro #
- G2938165
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 22,900 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Ramping
- ISO Number
- M2131.064-B26-04-20
- Coolant Fed
- Coolant Through
- ANSI Code
- M2131.064-B26-04-20
Dimensions
- Depth of Cut
- 0.7870 in
- Arbor Dia.
- 1 in
- Overall Length
- 2 in
- Hub Outside Dia.
- 1.7720 in
- Max. Cutting Dia.
- 2-1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.7870 in, ANSI Code M2131.064-B26-04-20, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.