Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042218
- Zoro # G2924296
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Cutting Direction
Left Hand
Approach Angle
75 Degrees
Insert Holding Type
Top and Hole Clamping
Shank Width
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042218
- Zoro #
- G2924296
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Left Hand
- Approach Angle
- 75 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DSBN
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- DSBNL3232P15
- Insert Shape
- Square
Dimensions
- Overall Length
- 170.00mm
- Shank Width
- 32.00mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning and Profiling Tool Holder, DSBN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.