Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042226
- Zoro # G2925915
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158.32mm
Toolholder Style
DSSN
Insert Holding Type
Top and Hole Clamping
Insert Shape
Square
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042226
- Zoro #
- G2925915
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DSSN
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- Square
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 45 Degrees
- ISO Number
- DSSNR2525M12
Dimensions
- Overall Length
- 158.32mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 158.32mm
- Length
- 158.32mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 158.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.