Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042227
- Zoro # G2922117
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160.24mm
Insert Shape
Square
ISO Number
DSSNL2525M15
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042227
- Zoro #
- G2922117
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- Square
- ISO Number
- DSSNL2525M15
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DSSN
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Top and Hole Clamping
Dimensions
- Overall Length
- 160.24mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 160.24mm
- Length
- 160.24mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 160.24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.