Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097535
- Zoro # G2959804
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Width
1"
Shank Height
1"
Approach Angle
75 Degrees
Insert Shape
80 Degrees Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5097535
- Zoro #
- G2959804
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 1/2 in
- Toolholder Style
- DCRN
- Cutting Direction
- Right Hand
- ANSI Code
- DCRNR164DM1
- Insert Clearance Angle
- 0 Degrees
Description
Indexable Turning and Profiling Tool Holder, DCRN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.