Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097568
- Zoro # G2962638
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
ANSI Code
DSRNL164DM1
Insert Holding Type
Top and Hole Clamping
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5097568
- Zoro #
- G2962638
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Details
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- DSRNL164DM1
- Insert Holding Type
- Top and Hole Clamping
- Cutting Direction
- Left Hand
- Insert Inscribed Circle
- 1/2 in
- Toolholder Style
- DSRN
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 75 Degrees
- Insert Shape
- Square
Description
Indexable Turning and Profiling Tool Holder, DSRN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.