Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097581
- Zoro # G2967599
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
ANSI Code
DSSNL164D
Approach Angle
45 Degrees
Shank Width
1"
Toolholder Style
DSSN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097581
- Zoro #
- G2967599
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- DSSNL164D
- Approach Angle
- 45 Degrees
- Toolholder Style
- DSSN
- Insert Inscribed Circle
- 1/2 in
- Insert Shape
- Square
- Insert Holding Type
- Top and Hole Clamping
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.