Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097611
- Zoro # G2943135
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Approach Angle
90 Degrees
Shank Height
1"
Insert Holding Type
Top and Hole Clamping
Insert Inscribed Circle
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097611
- Zoro #
- G2943135
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 90 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 1/2 in
- Toolholder Style
- DTFN
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- ANSI Code
- DTFNR164D
- Insert Shape
- Triangle
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DTFN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.