Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5101477
- Zoro # G2902666
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Width
40.00mm
Toolholder Style
DSBN
ISO Number
DSBNR4040S19
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5101477
- Zoro #
- G2902666
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DSBN
- ISO Number
- DSBNR4040S19
- Cutting Direction
- Right Hand
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- Square
- Approach Angle
- 75 Degrees
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 250.00mm
- Shank Width
- 40.00mm
- Insert Cutting Edge Length
- 19.00mm
- Shank Height
- 40.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Turning and Profiling Tool Holder, DSBN, Overall Length 250.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.