Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5204634
- Zoro # G2963030
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Cutting Direction
Left Hand
Approach Angle
90 Degrees
Insert Clearance Angle
0 Degrees
ISO Number
DTGNL2525M16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5204634
- Zoro #
- G2963030
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Left Hand
- Approach Angle
- 90 Degrees
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- DTGNL2525M16
- Insert Shape
- Triangle
- Toolholder Style
- DTGN
- Insert Holding Type
- Top and Hole Clamping
Dimensions
- Overall Length
- 150.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 16.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning and Profiling Tool Holder, DTGN, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.