Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5673894
- Zoro # G2904276
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173.09mm
Cutting Direction
Right Hand
Shank Height
32.00mm
Insert Clearance Angle
0 Degrees
ISO Number
DCKNR3225P12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5673894
- Zoro #
- G2904276
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- DCKNR3225P12
- Toolholder Style
- DCKN
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Top and Hole Clamping
- Approach Angle
- 75 Degrees
Dimensions
- Overall Length
- 173.09mm
- Shank Height
- 32.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 173.09mm
- Length
- 173.09mm
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 173.09mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.