Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6047420
- Zoro # G2944474
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Insert Cutting Edge Length
6.00mm
Insert Clearance Angle
0 Degrees
Shank Width
16.00mm
Approach Angle
95 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6047420
- Zoro #
- G2944474
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Toolholder Style
- DWLN
- Cutting Direction
- Left Hand
- Insert Holding Type
- Top and Hole Clamping
- ISO Number
- DWLNL1616H06
- Insert Shape
- Trigon
Dimensions
- Overall Length
- 100.00mm
- Insert Cutting Edge Length
- 6.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 100.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.