Walter - Shank tool - external - negative - clamp / wedge (Discontinued)
- Mfr # DSKNL205D
- Zoro # G2904145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSKNL205D
Zoro #
G2904145
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
6"
Shank Height
1-1/4"
Shank Width
1-1/4"
Details
Item
Indexable Turning and Profiling Tool Holder
Insert Shape
Square
Toolholder Style
DSKN
ANSI Code
DSKNL205D
Approach Angle
75 Degrees
Insert Inscribed Circle
5/8 in
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Insert Holding Type
Top and Hole Clamping
Description
Inch Indexable Turning Toolholders, Shank tool – Rigid clamping, DSKNL205D, cutting direction - Left coolant style - no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.