Walter - Shank tool - external - negative - lever
- Mfr # 5007916
- Zoro # G2905107
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160.00mm
ISO Number
PCSNL2525M12
Approach Angle
45 Degrees
Toolholder Style
PCSN
Insert Holding Type
Lever Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5007916
- Zoro #
- G2905107
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 160.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 160.00mm
- Length
- 160.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- PCSNL2525M12
- Approach Angle
- 45 Degrees
- Toolholder Style
- PCSN
- Insert Holding Type
- Lever Lock
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- 80 Degrees Diamond
Description
Indexable Turning and Profiling Tool Holder, PCSN, Overall Length 160.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.