Walter - Shank tool - external - negative - lever
- Mfr # 5007926
- Zoro # G2968274
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.10mm
Toolholder Style
PCKN
Insert Cutting Edge Length
12.00mm
Approach Angle
75 Degrees
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007926
- Zoro #
- G2968274
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- PCKN
- Approach Angle
- 75 Degrees
- Cutting Direction
- Left Hand
- ISO Number
- PCKNL2525M12
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Lever Lock
- Insert Shape
- 80 Degrees Diamond
Dimensions
- Overall Length
- 153.10mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 153.10mm
- Length
- 153.10mm
Description
Indexable Turning and Profiling Tool Holder, PCKN, Overall Length 153.10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.