Walter - Shank tool - external - negative - lever
- Mfr # 5007941
- Zoro # G2960434
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Approach Angle
75 Degrees
Shank Height
40.00mm
Insert Cutting Edge Length
19.00mm
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007941
- Zoro #
- G2960434
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Square
- Toolholder Style
- PSBN
- Insert Holding Type
- Lever Lock
- Cutting Direction
- Left Hand
- ISO Number
- PSBNL4040S19
Dimensions
- Overall Length
- 250.00mm
- Shank Height
- 40.00mm
- Insert Cutting Edge Length
- 19.00mm
- Shank Width
- 40.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Turning and Profiling Tool Holder, PSBN, Overall Length 250.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.