Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007949
- Zoro # G2937928
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
174.60mm
Insert Clearance Angle
0 Degrees
Shank Height
32.00mm
Approach Angle
75 Degrees
Shank Width
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007949
- Zoro #
- G2937928
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 75 Degrees
- ISO Number
- PSKNR3232P19
- Insert Holding Type
- Lever Lock
- Insert Shape
- Square
- Cutting Direction
- Right Hand
- Toolholder Style
- PSKN
Dimensions
- Overall Length
- 174.60mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Insert Cutting Edge Length
- 19.00mm
- Wire Rope Length
- 174.60mm
- Length
- 174.60mm
Description
Indexable Turning and Profiling Tool Holder, PSKN, Overall Length 174.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.