Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007952
- Zoro # G2938454
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
174.60mm
Approach Angle
75 Degrees
Insert Holding Type
Lever Lock
Insert Cutting Edge Length
19.00mm
ISO Number
PSKNL3232P19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007952
- Zoro #
- G2938454
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Insert Holding Type
- Lever Lock
- ISO Number
- PSKNL3232P19
- Cutting Direction
- Left Hand
- Toolholder Style
- PSKN
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Square
Dimensions
- Overall Length
- 174.60mm
- Insert Cutting Edge Length
- 19.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 174.60mm
- Length
- 174.60mm
Description
Indexable Turning and Profiling Tool Holder, PSKN, Overall Length 174.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.