Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007958
- Zoro # G2934218
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
182.48mm
Approach Angle
45 Degrees
Shank Width
32.00mm
Shank Height
32.00mm
Insert Cutting Edge Length
19.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007958
- Zoro #
- G2934218
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- ISO Number
- PSSNR3232P19
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Square
- Insert Holding Type
- Lever Lock
- Toolholder Style
- PSSN
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 182.48mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Insert Cutting Edge Length
- 19.00mm
- Wire Rope Length
- 182.48mm
- Length
- 182.48mm
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 182.48mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.