Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007959
- Zoro # G2900889
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133.32mm
Insert Clearance Angle
0 Degrees
Cutting Direction
Left Hand
Shank Width
20.00mm
Insert Holding Type
Lever Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007959
- Zoro #
- G2900889
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- Insert Holding Type
- Lever Lock
- Approach Angle
- 45 Degrees
- Toolholder Style
- PSSN
- Insert Shape
- Square
- ISO Number
- PSSNL2020K12
Dimensions
- Overall Length
- 133.32mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 133.32mm
- Length
- 133.32mm
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 133.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.