Walter - Shank tool - external - negative - lever
- Mfr # 6016590
- Zoro # G2968938
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Insert Shape
Triangle
Shank Height
40.00mm
Insert Holding Type
Lever Lock
Toolholder Style
PTGN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6016590
- Zoro #
- G2968938
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- Triangle
- Insert Holding Type
- Lever Lock
- Toolholder Style
- PTGN
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Cutting Direction
- Left Hand
- ISO Number
- PTGNL4040S27
Dimensions
- Overall Length
- 250.00mm
- Shank Height
- 40.00mm
- Insert Cutting Edge Length
- 27.00mm
- Shank Width
- 40.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Turning and Profiling Tool Holder, PTGN, Overall Length 250.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.