Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - lever
- Mfr # 5674709
- Zoro # G2967370
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Overall Length
350.00mm
ISO Number
PRDCN5050U32
Insert Clearance Angle
7 Degrees
Shank Height
50.00mm
Toolholder Style
PRDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5674709
- Zoro #
- G2967370
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- PRDCN5050U32
- Insert Clearance Angle
- 7 Degrees
- Toolholder Style
- PRDC
- Cutting Direction
- Neutral
- Insert Shape
- Round
- Insert Holding Type
- Lever Lock
- Approach Angle
- 45 Degrees
Dimensions
- Overall Length
- 350.00mm
- Shank Height
- 50.00mm
- Shank Width
- 50.00mm
- Insert Cutting Edge Length
- 32.00mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Description
Indexable Turning and Profiling Tool Holder, PRDC, Overall Length 350.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.