Walter - Shank tool - external - positive - screw
- Mfr # 5028439
- Zoro # G2958060
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.50mm
Insert Holding Type
Screw On
Cutting Direction
Left Hand
Approach Angle
95 Degrees
Insert Clearance Angle
7 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028439
- Zoro #
- G2958060
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Screw On
- Cutting Direction
- Left Hand
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 7 Degrees
- Insert Inscribed Circle
- 1/4 in
- Toolholder Style
- SCLC
- ANSI Code
- SCLCL062
- Insert Shape
- 80 Degrees Diamond
Dimensions
- Overall Length
- 63.50mm
- Shank Height
- 3/8"
- Shank Width
- 3/8"
- Wire Rope Length
- 63.50mm
- Length
- 63.50mm
Description
Indexable Turning and Profiling Tool Holder, SCLC, Overall Length 63.50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.