Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5028451
- Zoro # G2924147
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.50mm
Insert Clearance Angle
7 Degrees
Cutting Direction
Left Hand
Insert Holding Type
Screw On
ANSI Code
SDJCL062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028451
- Zoro #
- G2924147
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 7 Degrees
- Cutting Direction
- Left Hand
- Insert Holding Type
- Screw On
- ANSI Code
- SDJCL062
- Approach Angle
- 93 Degrees
- Insert Shape
- 55 Degrees Diamond
- Toolholder Style
- SDJC
- Insert Inscribed Circle
- 1/4 in
Dimensions
- Overall Length
- 63.50mm
- Shank Width
- 3/8"
- Shank Height
- 3/8"
- Wire Rope Length
- 63.50mm
- Length
- 63.50mm
Description
Indexable Turning and Profiling Tool Holder, SDJC, Overall Length 63.50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.