Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327104
- Zoro # G2902307
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
ISO Number
SVJBL1616H11
Insert Shape
35 Degrees Diamond
Cutting Direction
Left Hand
Insert Clearance Angle
5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327104
- Zoro #
- G2902307
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- SVJBL1616H11
- Insert Shape
- 35 Degrees Diamond
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 5 Degrees
- Toolholder Style
- SVJB
- Insert Holding Type
- Screw On
- Approach Angle
- 93 Degrees
Dimensions
- Overall Length
- 100.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 100.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.