Walter - Shank tool - external - positive - screw
- Mfr # 5327675
- Zoro # G2922336
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.60mm
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Insert Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327675
- Zoro #
- G2922336
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Insert Inscribed Circle
- 3/8 in
- Insert Holding Type
- Screw On
- Insert Shape
- Triangle
- Toolholder Style
- STGC
- Insert Clearance Angle
- 7 Degrees
- Approach Angle
- 90 Degrees
- ANSI Code
- STGCR103
Dimensions
- Overall Length
- 101.60mm
- Shank Width
- 5/8"
- Shank Height
- 5/8"
- Wire Rope Length
- 101.60mm
- Length
- 101.60mm
Description
Indexable Turning and Profiling Tool Holder, STGC, Overall Length 101.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.