Walter - Shank tool - external - positive - screw
- Mfr # 5335819
- Zoro # G2900977
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Insert Holding Type
Screw On
Shank Height
32.00mm
ISO Number
SRDCN3225P12
Toolholder Style
SRDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335819
- Zoro #
- G2900977
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Screw On
- ISO Number
- SRDCN3225P12
- Toolholder Style
- SRDC
- Insert Shape
- Round
- Cutting Direction
- Neutral
- Insert Clearance Angle
- 7 Degrees
- Approach Angle
- 45 Degrees
Dimensions
- Overall Length
- 170.00mm
- Shank Height
- 32.00mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning and Profiling Tool Holder, SRDC, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.