Walter - Shank tool - external - positive - screw
- Mfr # 5335852
- Zoro # G2906708
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Toolholder Style
SVHB
Insert Shape
35 Degrees Diamond
Insert Cutting Edge Length
11.00mm
ISO Number
SVHBL1616H11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335852
- Zoro #
- G2906708
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SVHB
- Insert Shape
- 35 Degrees Diamond
- ISO Number
- SVHBL1616H11
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 5 Degrees
- Insert Holding Type
- Screw On
Dimensions
- Overall Length
- 100.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Turning and Profiling Tool Holder, SVHB, Overall Length 100.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.