Walter - Shank tool - external - positive - screw
- Mfr # 5364818
- Zoro # G2904370
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.60mm
Insert Shape
35 Degrees Diamond
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5364818
- Zoro #
- G2904370
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- 35 Degrees Diamond
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 5 Degrees
- ANSI Code
- SVJBR102
- Insert Inscribed Circle
- 1/4 in
- Cutting Direction
- Right Hand
- Toolholder Style
- SVJB
Dimensions
- Overall Length
- 101.60mm
- Shank Height
- 5/8"
- Shank Width
- 5/8"
- Wire Rope Length
- 101.60mm
- Length
- 101.60mm
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 101.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.