Walter - Shank tool - external - positive - screw
- Mfr # 5523036
- Zoro # G2903454
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
88.90mm
Shank Height
1/2"
Toolholder Style
SRDC
Insert Holding Type
Screw On
ANSI Code
SRDCN082
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5523036
- Zoro #
- G2903454
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SRDC
- Insert Holding Type
- Screw On
- ANSI Code
- SRDCN082
- Insert Clearance Angle
- 7 Degrees
- Insert Inscribed Circle
- 1/4 in
- Insert Shape
- Round
- Approach Angle
- 45 Degrees
- Cutting Direction
- Neutral
Dimensions
- Overall Length
- 88.90mm
- Shank Height
- 1/2"
- Shank Width
- 1/2"
- Wire Rope Length
- 88.90mm
- Length
- 88.90mm
Description
Indexable Turning and Profiling Tool Holder, SRDC, Overall Length 88.90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.