Zoro Homepage

Walter - Shank tool - external - positive - screw

  • Mfr # SDHCR1212F07

  • Zoro # G2955175


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80.00mm
Shank Width
12.00mm
Insert Holding Type
Screw On
Insert Cutting Edge Length
7.00mm
Shank Height
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCR1212F07
Zoro #
G2955175
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
80.00mm
Shank Width
12.00mm
Insert Cutting Edge Length
7.00mm
Shank Height
12.00mm

Details

Item
Indexable Turning and Profiling Tool Holder
Insert Holding Type
Screw On
ISO Number
SDHCR1212F07
Toolholder Style
SDHC
Insert Shape
55 Degrees Diamond
Insert Clearance Angle
7 Degrees
Cutting Direction
Right Hand

Description

Indexable Turning and Profiling Tool Holder, SDHC, Overall Length 80.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.