Zoro Homepage

Walter - Shank tool - external - positive - screw

  • Mfr # SVJBL163C

  • Zoro # G2930298


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Insert Shape
35 Degrees Diamond
Cutting Direction
Left Hand
Toolholder Style
SVJB
ANSI Code
SVJBL163C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVJBL163C
Zoro #
G2930298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Shank Height
1"
Shank Width
1"

Details

Item
Indexable Turning and Profiling Tool Holder
Insert Shape
35 Degrees Diamond
Cutting Direction
Left Hand
Toolholder Style
SVJB
ANSI Code
SVJBL163C
Insert Holding Type
Screw On
Insert Clearance Angle
5 Degrees
Insert Inscribed Circle
3/8 in
Approach Angle
93 Degrees

Description

Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.