Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824224
- Zoro # G2966040
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Shank Width
25.00mm
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
ISO Number
DDJNR2525X15-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824224
- Zoro #
- G2966040
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- DDJNR2525X15-P
- Cutting Direction
- Right Hand
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- 55 Degrees Diamond
- Approach Angle
- 93 Degrees
- Toolholder Style
- DDJN
Dimensions
- Overall Length
- 140.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 15.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 140.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.