Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 6824281
- Zoro # G2901038
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.02mm
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
ISO Number
DWLNL2020X08-P
Insert Shape
Trigon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824281
- Zoro #
- G2901038
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- DWLNL2020X08-P
- Insert Shape
- Trigon
- Approach Angle
- 95 Degrees
- Toolholder Style
- DWLN
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 120.02mm
- Shank Height
- 20.00mm
- Insert Cutting Edge Length
- 8.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 120.02mm
- Length
- 120.02mm
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 120.02mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.