Walter - Shank tool - Grooving
- Mfr # 5009323
- Zoro # G2905490
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.1650"
ISO Number
NCEE32-3225L-GX24-4-5
Insert Holding Type
Screw Clamping
Toolholder Style
NCEE
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009323
- Zoro #
- G2905490
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ISO Number
- NCEE32-3225L-GX24-4-5
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- NCEE
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- ANSI Code
- NCEE32-3225L-GX24-4-5
- Cutting Application
- Axial Grooving
- Insert Style
- GX
Dimensions
- Overall Length
- 7.1650"
- Wire Rope Length
- 7.1650"
- Length
- 7.1650"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Axial Grooving, ANSI Code NCEE32-3225L-GX24-4-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.