Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5009334
- Zoro # G2939556
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.5470"
Insert Style
GX
Toolholder Style
NCHE
Cutting Direction
Left Hand
ANSI Code
NCHE25-2525L-GX24-2-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5009334
- Zoro #
- G2939556
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5.5470"
- Wire Rope Length
- 5.5470"
- Length
- 5.5470"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- GX
- Toolholder Style
- NCHE
- Cutting Direction
- Left Hand
- ANSI Code
- NCHE25-2525L-GX24-2-1
- ISO Number
- NCHE25-2525L-GX24-2-1
- Cutting Application
- 90 Degrees Axial Grooving
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, 90 Degrees Axial Grooving, ANSI Code NCHE25-2525L-GX24-2-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.