Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5028841
- Zoro # G2935399
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-1/2"
Cutting Direction
Left Hand
Product Family
Novex-Cut
Toolholder Style
MSS
ISO Number
MSS-E32L90-85-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028841
- Zoro #
- G2935399
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- Toolholder Style
- MSS
- ISO Number
- MSS-E32L90-85-E
Dimensions
- Overall Length
- 6-1/2"
- Wire Rope Length
- 6-1/2"
- Length
- 6-1/2"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.