Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5436101
- Zoro # G2936984
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7087"
Cutting Direction
Left Hand
Insert Holding Type
Screw Clamping
Cutting Application
Radial Grooving
Product Family
Novex-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5436101
- Zoro #
- G2936984
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- ISO Number
- G1011.2525L-4T12GX24
- Toolholder Style
- G1011
- ANSI Code
- G1011.2525L-4T12GX24
- Insert Style
- GX
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.2525L-4T12GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.