Walter - Shank tool - Grooving
- Mfr # 5479770
- Zoro # G2937158
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7087"
Insert Style
GX
Cutting Application
Radial Grooving
Insert Holding Type
Screw Clamping
Toolholder Style
G1011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5479770
- Zoro #
- G2937158
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- GX
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- G1011
- Cutting Direction
- Right Hand
- ANSI Code
- G1011.2020R-4T12GX24
- ISO Number
- G1011.2020R-4T12GX24
- Product Family
- Novex-Cut
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.2020R-4T12GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.