Walter - Shank tool - Grooving
- Mfr # 5622803
- Zoro # G2931217
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7087"
Insert Holding Type
Screw Clamping
ISO Number
G1011.12R-4T12GX24
Toolholder Style
G1011
Insert Style
GX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5622803
- Zoro #
- G2931217
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Holding Type
- Screw Clamping
- ISO Number
- G1011.12R-4T12GX24
- Toolholder Style
- G1011
- Insert Style
- GX
- Cutting Direction
- Right Hand
- ANSI Code
- G1011.12R-4T12GX24
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.12R-4T12GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.