Walter - Shank tool - Grooving

  • Mfr # 5936211

  • Zoro # G8222733


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
5.9060 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936211
Zoro #
G8222733
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
5.9060 in
Shank Dia.
1 in
Depth of Cut
0.4720 in
Shank Width
1 in
Shank Height
1 in
Head Length
40.00mm
Max. Grooving Width
3.00mm
Max. Workpiece Dia.
44.00mm
Shank Length
110.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Right Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Hardware Included
Yes
Cutting Location
External
Center to Cutting Tip
25.11mm
Toolholder Style
G1111
Shank Shape
Square
Cutting Application
Grooving
Insert Style
GX
Product Family
NOVEX-CUT External Positive
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
ISO Number
G1111.16R-3T12-034GX24
ANSI Code
G1111.16R-3T12-034GX24
Series
G1111
Hardware Required
Yes
Insert Holding Type
Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16R-3T12-034GX24, Center to Cutting Tip 25.11mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.