Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5950241
- Zoro # G2915467
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.3346"
ANSI Code
G1011.1616L-2T15GX16
Insert Style
GX
Toolholder Style
G1011
Insert Holding Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5950241
- Zoro #
- G2915467
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1011.1616L-2T15GX16
- Insert Style
- GX
- Toolholder Style
- G1011
- Insert Holding Type
- Screw Clamping
- ISO Number
- G1011.1616L-2T15GX16
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 5.3346"
- Wire Rope Length
- 5.3346"
- Length
- 5.3346"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.1616L-2T15GX16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.